Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Photoelectric Sensors
LV31/73C/136
Pepperl Fuchs Photoelectric Sensors
Photoelectric (Automation), 187677
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Photoelectric (Automation), 187677
Specifications
Specifications
| Manufacturer Part Number |
187677 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Photoelectric Sensors |
| Description |
Photoelectric (Automation), 187677 |
| Power Type |
DC |
| Beam Type |
Visible Red |
| Max Range |
141 ' |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Number of Outputs |
1 |
| Output Type |
Push-Pull |
| Operating Mode |
Dark On, Light On |
| Connection Type |
4 Pin M12 Connector |
| Matching Source Unit |
LD31/73c/76a |
| Package Style |
Cubic |
| Protection Rating |
IP67 |
| Net Weight |
0.1279 lbs |
| Gross Weight |
0.1279 lbs |
LV31/73C/136
Pepperl Fuchs Photoelectric Sensors