LV Connectors Series Information
| Manufacturer Part Number | 1-1448-354460 |
|---|---|
| Manufacturer | Schaltbau |
| Product Series | LV Connectors |
| Family Series | Schaltbau Plugs & Receptacles, LV Connectors Series |
| Description | High Power Connector for faster charging of Industrial Trucks |
| Number of Contacts | 2 Pole |
| Connection Configuration | Male |
| Size | 4/0 AWG |
| Current Rating | 320 A |
| Operating Temperature | -30-90 °C |
| Material | Electrolytic Copper |
| Composition | Non-Metallic |
| Wire Size Range | 4/0 AWG |
| Approvals | cURus |
| Net Weight | 1.2 lbs |
| Gross Weight | 1.2 lbs |