LV320/400-P-AC-2.5-AG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LV320/400-P-AC-2.5-AG

Schaltbau Plugs & Receptacles

LV320/400-P-AC-2.5-AG

Schaltbau Plugs & Receptacles
PIN AWG 13(2.5mm2), 2/Pk
Item Number
LV320/400-P-AC-2.5-AG
MFG Item Number
1-1448-175283
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
LV320/400-P-AC-2.5-AG
PIN AWG 13(2.5mm2), 2/Pk

Series Information

Specifications

Specifications
Manufacturer Part Number 1-1448-175283
Manufacturer Schaltbau
Family Series Schaltbau Plugs & Receptacles
Description PIN AWG 13(2.5mm2), 2/Pk
Connection Type Socket
Current Rating 400 A
Voltage 150 V
Built-In Strain Relief Yes
Wire Size Range 4/0 AWG
Material Non-Metallic
Operating Temperature -22-266 °F
Protection Rating IP23
Terminal Type Screw
Approvals cURus
Net Weight 0.01 lbs
Gross Weight 0.01 lbs