LV429215

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LV429215 Square D Circuit Breakers, RCD,DESIGN/TYP:MODULE VIGI MH,

MFG Item Number
LV429215

LV429215 Square D Circuit Breakers, RCD,DESIGN/TYP:MODULE VIGI MH,

MFG Item Number
LV429215
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
LV429215
RCD,DESIGN/TYP:MODULE VIGI MH,

Series Information

Specifications

Specifications
Family Series Square D Circuit Breakers
Manufacturer Square D
Manufacturer Part Number LV429215
Description RCD,DESIGN/TYP:MODULE VIGI MH, CURRENT 100/160A,440-550V
Accessory Type Earth Leakage Module
For Use With NSX Circuit Breakers
Current Rating 160 A
Max Voltage 440-550 VAC
Net Weight 0 lbs
Gross Weight 0 lbs