LV434063

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LV434063

Square D Circuit Breakers

LV434063

Square D Circuit Breakers
CIRCUIT BREAKER I/O MODULE
MFG Item Number
LV434063
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
LV434063
CIRCUIT BREAKER I/O MODULE

Series Information

Specifications

Specifications
Family Series Square D Circuit Breakers
Manufacturer Square D
Manufacturer Part Number LV434063
Description CIRCUIT BREAKER I/O MODULE
Accessory Type Module
For Use With Circuit Breakers
Max Voltage 24 VDC
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs