LVCT20202S

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LVCT20202S Square D Current Transformers, LVCT 200A - 0.333 V Output - Solid
MFG Item Number
533610

LVCT20202S Square D Current Transformers, LVCT 200A - 0.333 V Output - Solid

MFG Item Number
533610
Item Number
LVCT20202S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
LVCT20202S
LVCT 200A - 0.333 V Output - Solid

Series Information

Specifications

Specifications
Manufacturer Part Number 533610
Manufacturer Square D
Family Series Square D Current Transformers
Description LVCT 200A - 0.333 V Output - Solid Core CT - 25 mm
Core Type Solid Core
Aperture Size 0.98 " Dia.
Frequency 50-60 Hz
Mounting Free Hanging (In-Line)
Termination Wire Leads
Approvals CE, cURus
Net Weight 0 lbs
Gross Weight 0 lbs