Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LVD2 Fluke Electrical Testers, Non-Contact Voltage Tester

MFG Item Number
2740300

LVD2 Fluke Electrical Testers, Non-Contact Voltage Tester

MFG Item Number
2740300
Item Number
LVD2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Testers, Series
Item #
LVD2
Non-Contact Voltage Tester

Series Information

Specifications

Specifications
Manufacturer Part Number 2740300
Manufacturer Fluke
Family Series Fluke Electrical Testers
Description Non-Contact Voltage Tester
Temperature Measurement Yes
Max Voltage 600 VAC
Non-Contact Voltage AC 90-600 VAC
Net Weight 0.07 lbs
Gross Weight 0.23 lbs