Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LVFSN1B05

Lovato Sensors

LVFSN1B05

Lovato Sensors
Float Switch For Dirty Water Neop.
MFG Item Number
LVFSN1B05
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
LVFSN1B05
Float Switch For Dirty Water Neop.

Series Information

Specifications

Specifications
Manufacturer Part Number LVFSN1B05
Manufacturer Lovato
Family Series Lovato Sensors
Description Float Switch For Dirty Water Neop. 5M +++Not Ul+++
Float Type Tilt Float
Contacts SPDT
Switching Current 10 A
AC Voltage 250 VAC
Connection Type Cable
Composition Polypropylene
Cable Length 5 m
Length 5 m
Comments Neoprene Cable
Net Weight 0 lbs
Gross Weight 0 lbs