Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LVFSP1W15

Lovato Sensors

LVFSP1W15

Lovato Sensors
Float Switch For Gray Water Pvc
MFG Item Number
LVFSP1W15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
LVFSP1W15
Float Switch For Gray Water Pvc

Series Information

Specifications

Specifications
Manufacturer Part Number LVFSP1W15
Manufacturer Lovato
Family Series Lovato Sensors
Description Float Switch For Gray Water Pvc 15M++Not Ul+++
Float Type Tilt Float
Contacts SPDT
Switching Current 10 A
AC Voltage 250 VAC
Connection Type Cable
Composition Polypropylene
Cable Length 15 m
Length 15 m
Comments PVC Cable
Net Weight 0 lbs
Gross Weight 0 lbs