LVK20R027FER

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LVK20R027FER

Ohmite Resistors, LVK Series

LVK20R027FER

Ohmite Resistors, LVK Series
RESISTOR, 0.75W 0.027 OHMS 1pct. LVK
MFG Item Number
LVK20R027FER
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, LVK Series
Item #
LVK20R027FER
RESISTOR, 0.75W 0.027 OHMS 1pct. LVK

LVK Series Information


Specifications

Specifications
Manufacturer Part Number LVK20R027FER
Manufacturer Ohmite
Product Series LVK
Family Series Ohmite Resistors, LVK Series
Description RESISTOR, 0.75W 0.027 OHMS 1pct. LVK (2010)
Resistance 0.027 Ohm
Adjustable No
Non-Inductive No
Wattage 0.75 W
Composition Metal
Operating Temperature -40-257 °F
Tolerance % 1 %
Temp Coefficient (ppm/C) 50
Mounting Surface
Net Weight 0.0001 lbs
Gross Weight 0.0001 lbs