LVK25R003DER

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LVK25R003DER

Ohmite Resistors, LVK Series

LVK25R003DER

Ohmite Resistors, LVK Series
2W 0.003 OHMS 0.5pct. LVK (1224)
MFG Item Number
LVK25R003DER
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Resistors, LVK Series
Item #
LVK25R003DER
2W 0.003 OHMS 0.5pct. LVK (1224)

LVK Series Information


Specifications

Specifications
Manufacturer Part Number LVK25R003DER
Manufacturer Ohmite
Product Series LVK
Family Series Ohmite Resistors, LVK Series
Description 2W 0.003 OHMS 0.5pct. LVK (1224)
Resistance 0.003 Ohm
Adjustable No
Non-Inductive No
Wattage 2 W
Composition Metal
Operating Temperature -40-257 °F
Tolerance % 0.5 %
Mounting Surface
Net Weight 0.0001 lbs
Gross Weight 0.0001 lbs