LVM-1-400M-S-5000
RK Electronics Protection Relays, LVM/P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LVM-1-400M-S-5000 RK Electronics Protection Relays, LVM/P Series, AC/DC SHUNT VOLTAGE RELAY

MFG Item Number
LVM-1-400M-S-5000

LVM-1-400M-S-5000 RK Electronics Protection Relays, LVM/P Series, AC/DC SHUNT VOLTAGE RELAY

MFG Item Number
LVM-1-400M-S-5000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, LVM/P Series
Item #
LVM-1-400M-S-5000
AC/DC SHUNT VOLTAGE RELAY

LVM/P Series Information

  • Polarized on Non‑Polarized Signal
  • Compact Design
  • 10 Amp Contact NO/NC
The supply voltage must be provided to the LVM/P continuously. While the LVM/P will pick‑up and drop‑out based on the voltage set point, the voltage sensing inputs will accept up to 600 volts without damage. With no voltage on the voltage sensing input, the internal relay is energized, transferring the output contacts. When the sensed voltage exceeds the set point, the output relay will de‑energize. With no supply voltage the output relay is de‑energized. Hysteresis and a time delay prevent rapid cycling of the output relay

Specifications

Specifications
Manufacturer Part Number LVM-1-400M-S-5000
Manufacturer RK Electronics
Product Series LVM/P
Family Series RK Electronics Protection Relays, LVM/P Series
Description AC/DC SHUNT VOLTAGE RELAY
Voltage 100-125 V
Time Delay Trip (Sec) 0.75 s
Mounting Surface
Output Relay SPDT
Net Weight 0.375 lbs
Gross Weight 0.3 lbs