Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LVM Series Information
| Manufacturer Part Number | LVM20A127 |
|---|---|
| Manufacturer | Lovato |
| Product Series | LVM |
| Family Series | Lovato Protection Relays, LVM Series |
| Description | Level Control Relay, 110-127VAC, SPDT 8A Output, DIN Mount, 2.5-50K Ohm Sensitivity |
| Voltage | 110-127 V |
| Time Delay Trip (Sec) | 0.6 s |
| Restart Delay (Sec) | 0.75 s |
| Type of Display | LED Status Indicator |
| Mounting | DIN Rail |
| Output Relay | SPDT |
| Approvals | cULus, EAC |
| Comments | Liquid level controller, emptying function |
| Net Weight | 0.474 lbs |
| Gross Weight | 0.474 lbs |