LVM25FZR010E-TR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LVM25FZR010E-TR

Ohmite Resistors, LVM Series

LVM25FZR010E-TR

Ohmite Resistors, LVM Series
1 Watt 0.010 Ohm 1pct.
MFG Item Number
LVM25FZR010E-TR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4000

Description

Resistors, LVM Series
Item #
LVM25FZR010E-TR
1 Watt 0.010 Ohm 1pct.

LVM Series Information

  • SMD Type Designed for Automatic Insertion
  • High Overload Rating in Small Size
  • Metal Foil Construction for High Reliability and Performance with Very Low TCR Values

Specifications

Specifications
Manufacturer Part Number LVM25FZR010E-TR
Manufacturer Ohmite
Product Series LVM
Family Series Ohmite Resistors, LVM Series
Description 1 Watt 0.010 Ohm 1pct.
Resistance 0.01 Ohm
Adjustable No
Non-Inductive No
Wattage 1 W
Composition Metal
Tolerance % 1 %
Mounting Surface
Net Weight 0.0001 lbs
Gross Weight 0.0001 lbs