Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LVM30A415 Lovato Protection Relays, LVM Series, Level Control Relay, 110-127/380-415
MFG Item Number
LVM30A415
LVM30A415 Lovato Protection Relays, LVM Series, Level Control Relay, 110-127/380-415
MFG Item Number
LVM30A415
This item cannot be canceled or returned
Description
Protection Relays, LVM Series
Level Control Relay, 110-127/380-415
Specifications
Specifications
| Manufacturer Part Number |
LVM30A415 |
| Manufacturer |
Lovato |
| Product Series |
LVM |
| Family Series |
Lovato Protection Relays, LVM Series |
| Description |
Level Control Relay, 110-127/380-415 VAC, (2)SPDT 8A Output, DIN Mount, 2.5-50K Ohm Sensitivity |
| Voltage |
110-415 V |
| Time Delay Trip (Sec) |
1 s |
| Restart Delay (Sec) |
1 s |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Output Relay |
SPDT |
| Approvals |
cULus, EAC |
| Comments |
Liquid level controller, emptying and filling functions |
| Net Weight |
0.6923 lbs |
| Gross Weight |
0.6923 lbs |
LVM30A415
Lovato Protection Relays, LVM Series