Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LW2A-L1-G-ENGRAVED IDEC Switches, Pushbutton
MFG Item Number
LW2A-L1-G-ENGRAVED
LW2A-L1-G-ENGRAVED IDEC Switches, Pushbutton
MFG Item Number
LW2A-L1-G-ENGRAVED
This item cannot be canceled or returned
Description
Item #
LW2A-L1-G-ENGRAVED
Specifications
Specifications
| Manufacturer Part Number |
LW2A-L1-G-ENGRAVED |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Pushbutton |
| Type |
Lens |
| For Use With |
LW Series |
| Shape |
Square |
| Color |
Green |
| Legend |
No Marking |
| Approvals |
CE, CSA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LW2A-L1-G-ENGRAVED
IDEC Switches