LW2B-M1C5-W-ENGRAVED

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LW2B-M1C5-W-ENGRAVED IDEC Switches, Pushbutton

MFG Item Number
LW2B-M1C5-W-ENGRAVED

LW2B-M1C5-W-ENGRAVED IDEC Switches, Pushbutton

MFG Item Number
LW2B-M1C5-W-ENGRAVED
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
LW2B-M1C5-W-ENGRAVED
Pushbutton

Series Information

Specifications

Specifications
Manufacturer Part Number LW2B-M1C5-W-ENGRAVED
Manufacturer IDEC
Family Series IDEC Switches
Description Pushbutton
Illuminated No
Operation Momentary
Mounting 25 mm
Operator Size (mm) 25.8 mm
Contacts SPDT
Max Voltage 250 VAC, 250 VDC
Current Rating 3 A
Bezel Plastic Square
Nominal Lamp Voltage 240 VAC, 250 VDC
Lens/Button Shape Square Extended
Operator Color White
Terminal Type Quick Connect, Solder
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs