Series Information
| Manufacturer Part Number | LW2L-M1C14G |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | ILL MOM SQ GOLD |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 25 mm |
| Operator Size (mm) | 25.8 mm |
| Contacts | SPDT |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 3 A |
| Bezel | Plastic Square |
| Lamp Type | LED |
| Nominal Lamp Voltage | 240 VAC, 250 VDC |
| Lens/Button Shape | Square Extended |
| Operator Color | Green |
| Terminal Type | Quick Connect, Solder |
| Protection Rating | IP65 |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |