Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Audible Signaling Devices
LW2Z-1X4D
IDEC Audible Signaling Devices
MFG Item Number
LW2Z-1X4D
This item cannot be canceled or returned
Description
Audible Signaling Devices, Series
Specifications
Specifications
| Manufacturer Part Number |
LW2Z-1X4D |
| Manufacturer |
IDEC |
| Family Series |
IDEC Audible Signaling Devices |
| Description |
BUZZER W/LED |
| Voltage |
12-24 VAC, 12-24 VDC |
| Nominal Voltage |
12 VAC, 12 VDC, 24 VAC, 24 VDC |
| Current Rating |
0.007-0.02 A |
| Weatherproof |
No |
| Mounting |
Panel |
| Explosion Proof |
No |
| Hazardous Location |
No |
| Approvals |
CE, CSA, TUV, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LW2Z-1X4D
IDEC Audible Signaling Devices