Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LW3400D09 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
LW3400D09
LW3400D09 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
LW3400D09
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LW3400D09 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
400 A |
| Max Voltage |
600 VAC |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
25 lbs |
| Net Weight |
25 lbs |
LW3400D09
Eaton Circuit Breakers