Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LW3800T33V3W Eaton Circuit Breakers, LW 3 POLE 800 AMP NON GRND FLT LS
MFG Item Number
LW3800T33V3W
LW3800T33V3W Eaton Circuit Breakers, LW 3 POLE 800 AMP NON GRND FLT LS
MFG Item Number
LW3800T33V3W
This item cannot be canceled or returned
Description
LW 3 POLE 800 AMP NON GRND FLT LS
Specifications
Specifications
| Manufacturer Part Number |
LW3800T33V3W |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
LW 3 POLE 800 AMP NON GRND FLT LS BKR W/PLUG - NO TEMP |
| Poles |
3 |
| Current Rating |
800 A |
| Max Voltage |
600 VAC |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
26 lbs |
| Net Weight |
26 lbs |
LW3800T33V3W
Eaton Circuit Breakers