LW3800T33W

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LW3800T33W Eaton Circuit Breakers, 3P 800A LW FRAME_WITH TRIP UNIT AND
MFG Item Number
LW3800T33W

LW3800T33W Eaton Circuit Breakers, 3P 800A LW FRAME_WITH TRIP UNIT AND

MFG Item Number
LW3800T33W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
LW3800T33W
3P 800A LW FRAME_WITH TRIP UNIT AND

Series Information

Specifications

Specifications
Manufacturer Part Number LW3800T33W
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description 3P 800A LW FRAME_WITH TRIP UNIT AND RATING PLUG
Poles 3
Current Rating 800 A
Max Voltage 600 VAC
Mounting Panel
Neutral Pole No
Gross Weight 25 lbs
Net Weight 25 lbs