LW Series Information
| Manufacturer Part Number | LW6GL-A1C14Y |
|---|---|
| Manufacturer | IDEC |
| Product Series | LW |
| Family Series | IDEC Switches, LW Series |
| Description | Push button Illuminated |
| Illuminated | Yes |
| Operation | Maintained |
| Mounting | 25 mm |
| Operator Size (mm) | 28 mm |
| Contacts | SPDT |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 3 A |
| Bezel | Plastic Round |
| Nominal Lamp Voltage | 24 VAC, 24 VDC |
| Lens/Button Shape | Round Flush |
| Operator Color | Yellow |
| Terminal Type | Quick Connect, Solder |
| Protection Rating | IP65 |
| Approvals | CE, CSA, TUV, UR |
| Comments | With guard |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |