LW6MB-A1C1LR
IDEC Switches, LW-Silhouette Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LW6MB-A1C1LR IDEC Switches, LW-Silhouette Series, Push button Non Illuminated

MFG Item Number
LW6MB-A1C1LR

LW6MB-A1C1LR IDEC Switches, LW-Silhouette Series, Push button Non Illuminated

MFG Item Number
LW6MB-A1C1LR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, LW-Silhouette Series
Item #
LW6MB-A1C1LR
Push button Non Illuminated

LW-Silhouette Series Information

  • PC Board Mount, Solder or Screw Terminals Available
  • Round Metallic or Plastic Bezels are Available
  • Collective Mounting Saves Space
  • Pushbuttons, Pilot Lights, Illuminated Pushbuttons, Selector Switches, Key Selector Switches, and Illuminated Selector Switches
  • Square Pushbuttons also Available with Switchguards
  • Key Selector Switches with High‑Security Lock Mechanism
  • Separate Contacts with a Locking Lever Enable Easy Installation even when Mounted Collectively
  • Gold (Gold‑Clad Silver) or Silver Contacts.
  • IP65 Protection
  • UL, CSA, CE, and TUV Approved

Specifications

Specifications
Manufacturer Part Number LW6MB-A1C1LR
Manufacturer IDEC
Product Series LW-Silhouette
Family Series IDEC Switches, LW-Silhouette Series
Description Push button Non Illuminated
Illuminated No
Operation Maintained
Mounting 25 mm
Operator Size (mm) 28 mm
Contacts SPDT
Max Voltage 250 VAC, 250 VDC
Current Rating 3 A
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Red
Terminal Type Quick Connect, Solder
Protection Rating IP65
Approvals CE, CSA, TUV, UR
Net Weight 0.22 lbs
Gross Weight 0.22 lbs