Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LW6MJ-33C24MRGD-501 IDEC Switches, Pushbutton
MFG Item Number
LW6MJ-33C24MRGD-501
LW6MJ-33C24MRGD-501 IDEC Switches, Pushbutton
MFG Item Number
LW6MJ-33C24MRGD-501
This item cannot be canceled or returned
Description
Item #
LW6MJ-33C24MRGD-501
Specifications
Specifications
| Manufacturer Part Number |
LW6MJ-33C24MRGD-501 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Pushbutton |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
25 mm |
| Selector Function |
Momentary Spring 2-Way |
| Operator Type |
Key |
| Contacts |
DPDT |
| Max Voltage |
250 VAC, 250 VDC |
| Current Rating |
3 A |
| Operator Color |
Black, Silver |
| Bezel |
Metal Round |
| Terminal Type |
Screw |
| Approvals |
CCC, CE, CSA, UR |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LW6MJ-33C24MRGD-501
IDEC Switches