Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LW6MK-3E-509 IDEC Switches, Pushbutton
MFG Item Number
LW6MK-3E-509
LW6MK-3E-509 IDEC Switches, Pushbutton
MFG Item Number
LW6MK-3E-509
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LW6MK-3E-509 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Pushbutton |
| Type |
Key Operator |
| For Use With |
LW Series |
| Shape |
Round |
| Color |
Black, Silver |
| Approvals |
CE, CSA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LW6MK-3E-509
IDEC Switches