LW6ML-M1C64R-ENGRAVED

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LW6ML-M1C64R-ENGRAVED IDEC Switches, ILL PB ENGRAVED

MFG Item Number
LW6ML-M1C64R-ENGRAVED

LW6ML-M1C64R-ENGRAVED IDEC Switches, ILL PB ENGRAVED

MFG Item Number
LW6ML-M1C64R-ENGRAVED
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
LW6ML-M1C64R-ENGRAVED
ILL PB ENGRAVED

Series Information

Specifications

Specifications
Manufacturer Part Number LW6ML-M1C64R-ENGRAVED
Manufacturer IDEC
Family Series IDEC Switches
Description ILL PB ENGRAVED
Illuminated Yes
Operation Momentary
Mounting 25 mm
Operator Size (mm) 28 mm
Contacts DPDT
Max Voltage 250 VAC, 250 VDC
Current Rating 5 A
Bezel Plastic Round
Lamp Type LED
Nominal Lamp Voltage 240 VAC, 250 VDC
Lens/Button Shape Round Flush
Operator Color Red
Terminal Type Quick Connect, Solder
Protection Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs