Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LW6MP-00 IDEC Switches, Pilot Light Operator
LW6MP-00 IDEC Switches, Pilot Light Operator
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LW6MP-00 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Pilot Light Operator |
| Type |
Operator |
| For Use With |
LW Series |
| Shape |
Rectangular |
| Legend |
(Blank) |
| Approvals |
CE, CSA, UR |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |