LW6MP-12MW
IDEC Pilot Lights, LW-Silhouette Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LW6MP-12MW IDEC Pilot Lights, LW-Silhouette Series, Pilot Light LW Silhouette

MFG Item Number
LW6MP-12MW

LW6MP-12MW IDEC Pilot Lights, LW-Silhouette Series, Pilot Light LW Silhouette

MFG Item Number
LW6MP-12MW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, LW-Silhouette Series
Item #
LW6MP-12MW
Pilot Light LW Silhouette

LW-Silhouette Series Information

  • PC Board Mount, Solder or Screw Terminals Available
  • Round Metallic or Plastic Bezels are Available
  • Collective Mounting Saves Space
  • Pushbuttons, Pilot Lights, Illuminated Pushbuttons, Selector Switches, Key Selector Switches, and Illuminated Selector Switches
  • Square Pushbuttons also Available with Switchguards
  • Key Selector Switches with High‑Security Lock Mechanism
  • Separate Contacts with a Locking Lever Enable Easy Installation even when Mounted Collectively
  • Gold (Gold‑Clad Silver) or Silver Contacts.
  • IP65 Protection
  • UL, CSA, CE, and TUV Approved

Specifications

Specifications
Manufacturer Part Number LW6MP-12MW
Manufacturer IDEC
Product Series LW-Silhouette
Family Series IDEC Pilot Lights, LW-Silhouette Series
Description Pilot Light LW Silhouette
Push-to-Test No
Mounting 25 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color White
Bezel Chrome Metal
Nominal Lamp Voltage 12 VAC, 6 VDC
Protection Rating IP65
Terminal Type Screw
Approvals CE, CSA, TUV, UL
Gross Weight 0.0441 lbs
Net Weight 0.0441 lbs