Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LW6MS-21C2M IDEC Switches, LW-Silhouette Series, Selector Switch LW Silhouette
MFG Item Number
LW6MS-21C2M
LW6MS-21C2M IDEC Switches, LW-Silhouette Series, Selector Switch LW Silhouette
MFG Item Number
LW6MS-21C2M
This item cannot be canceled or returned
Description
Switches, LW-Silhouette Series
Selector Switch LW Silhouette
LW-Silhouette Series Information
- PC Board Mount, Solder or Screw Terminals Available
- Round Metallic or Plastic Bezels are Available
- Collective Mounting Saves Space
- Pushbuttons, Pilot Lights, Illuminated Pushbuttons, Selector Switches, Key Selector Switches, and Illuminated Selector Switches
- Square Pushbuttons also Available with Switchguards
- Key Selector Switches with High‑Security Lock Mechanism
- Separate Contacts with a Locking Lever Enable Easy Installation even when Mounted Collectively
- Gold (Gold‑Clad Silver) or Silver Contacts.
- IP65 Protection
- UL, CSA, CE, and TUV Approved
Specifications
Specifications
| Manufacturer Part Number |
LW6MS-21C2M |
| Manufacturer |
IDEC |
| Product Series |
LW-Silhouette |
| Family Series |
IDEC Switches, LW-Silhouette Series |
| Description |
Selector Switch LW Silhouette |
| Illuminated |
No |
| Number of Positions |
2 |
| Mounting |
25 mm |
| Selector Function |
Momentary Spring Return From Right |
| Operator Type |
Knob |
| Contacts |
DPDT |
| Max Voltage |
250 VAC, 250 VDC |
| Current Rating |
3 A |
| Operator Color |
Black |
| Bezel |
Metal Round |
| Terminal Type |
Fingersafe Screw |
| Approvals |
CE, CSA, TUV, UR |
| Protection Rating |
IP65 |
| Net Weight |
0.2183 lbs |
| Gross Weight |
0.2183 lbs |
LW6MS-21C2M
IDEC Switches, LW-Silhouette Series