LW7F-21C12A
IDEC Switches, LW-Silhouette Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LW7F-21C12A IDEC Switches, LW-Silhouette Series, Selector Switch Illuminated

MFG Item Number
LW7F-21C12A

LW7F-21C12A IDEC Switches, LW-Silhouette Series, Selector Switch Illuminated

MFG Item Number
LW7F-21C12A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, LW-Silhouette Series
Item #
LW7F-21C12A
Selector Switch Illuminated

LW-Silhouette Series Information

  • PC Board Mount, Solder or Screw Terminals Available
  • Round Metallic or Plastic Bezels are Available
  • Collective Mounting Saves Space
  • Pushbuttons, Pilot Lights, Illuminated Pushbuttons, Selector Switches, Key Selector Switches, and Illuminated Selector Switches
  • Square Pushbuttons also Available with Switchguards
  • Key Selector Switches with High‑Security Lock Mechanism
  • Separate Contacts with a Locking Lever Enable Easy Installation even when Mounted Collectively
  • Gold (Gold‑Clad Silver) or Silver Contacts.
  • IP65 Protection
  • UL, CSA, CE, and TUV Approved

Specifications

Specifications
Manufacturer Part Number LW7F-21C12A
Manufacturer IDEC
Product Series LW-Silhouette
Family Series IDEC Switches, LW-Silhouette Series
Description Selector Switch Illuminated
Illuminated Yes
Number of Positions 2
Mounting 25 mm
Selector Function Momentary Spring Return From Right
Operator Type Knob
Contacts SPDT
Max Voltage 250 VAC, 250 VDC
Current Rating 3 A
Lamp Type LED
Lamp Voltage 6 VAC, 6 VDC
Lens Color Amber
Bezel Plastic Square
Terminal Type Q.C., Solder
Approvals CE, CSA, TUV, UR
Protection Rating IP65
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs