Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LW9Z-AS61B

IDEC Switches

LW9Z-AS61B

IDEC Switches
LW 30mm Flush mount adaptor
MFG Item Number
LW9Z-AS61B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
LW9Z-AS61B
LW 30mm Flush mount adaptor

Series Information

Specifications

Specifications
Manufacturer Part Number LW9Z-AS61B
Manufacturer IDEC
Family Series IDEC Switches
Description LW 30mm Flush mount adaptor
Type Mounting System
For Use With LW Series
Shape Round
Color Black
Legend No Marking
Approvals CCC, CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs