Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LW9Z-BS6
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LW9Z-BS6 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Round Mounting Hole Plug |
| Type |
Mounting System |
| For Use With |
LW Series |
| Shape |
Round |
| Color |
Black |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UR |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |