Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LW9Z-BS7 IDEC Fittings, Square Mounting Hole Plug
LW9Z-BS7 IDEC Fittings, Square Mounting Hole Plug
This item cannot be canceled or returned
Description
Square Mounting Hole Plug
Specifications
Specifications
| Manufacturer Part Number |
LW9Z-BS7 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Fittings |
| Description |
Square Mounting Hole Plug |
| Trade Size |
M30 |
| Composition |
Metallic |
| Mounting |
Compression Plate |
| Net Weight |
0 lbs |
| Gross Weight |
0.0215 lbs |