Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LW9Z-LN
LW Series Replacement Operator
This item cannot be canceled or returned
Description
LW Series Replacement Operator
Specifications
Specifications
| Manufacturer Part Number |
LW9Z-LN |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
LW Series Replacement Operator Locking Nut |
| Type |
Locking Nut |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |