Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LW9Z-SK-500PN02 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Spare Key For LW, 2 Pack |
| Type | Replacement Key |
| For Use With | LW Series |
| Legend | No Marking |
| Approvals | CE, CSA, UR |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.025 lbs |