LWC19-A-C20
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LWC19-A-C20

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

LWC19-A-C20

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
LWC19-A-C20 Latching Wire Clip
MFG Item Number
LWC19-A-C20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
LWC19-A-C20
LWC19-A-C20 Latching Wire Clip

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Manufacturer Part Number LWC19-A-C20
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Description Adhesive backed latching wire clip, .19 4.8mm bundle, black.
Mounting Rubber Adhesive
Color Black
Height 0.85 "
Width 0.61 "
Depth 0.39 "
Heat Stabilized No
Material Nylon
Net Weight 0.41 lbs
Gross Weight 0.41 lbs