Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LWC3400D09 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
LWC3400D09
LWC3400D09 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
LWC3400D09
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LWC3400D09 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
400 A |
| Max Voltage |
690 VAC |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
25 lbs |
| Net Weight |
25 lbs |
LWC3400D09
Eaton Circuit Breakers