Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LWC4315 Eaton Circuit Breakers, LWC 4P 315A BREAKER W/ LT4315TA
LWC4315 Eaton Circuit Breakers, LWC 4P 315A BREAKER W/ LT4315TA
This item cannot be canceled or returned
Description
LWC 4P 315A BREAKER W/ LT4315TA
Specifications
Specifications
| Manufacturer Part Number |
LWC4315 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
LWC 4P 315A BREAKER W/ LT4315TA TRIP, TA602LDM LINE AND LOAD |
| Poles |
4 |
| Current Rating |
315 A |
| Max Voltage |
690 VAC |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Gross Weight |
0.01 lbs |
| Net Weight |
0.01 lbs |
LWC4315
Eaton Circuit Breakers