LWC50-A-T14
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LWC50-A-T14

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

LWC50-A-T14

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
LWC50-A-T14 Wire Clip, Gray, PA 6.6, Rub
MFG Item Number
LWC50-A-T14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
LWC50-A-T14
LWC50-A-T14 Wire Clip, Gray, PA 6.6, Rub

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Manufacturer Part Number LWC50-A-T14
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Description Panduit LWC50-A-T14 Latching Wire Clips with rubber adhesive backing, route and secure cords and cables. The convenient releasable latch allows you to reconfigure and reuse multiple times. The rubber-based adhesive provides a strong and reliable bond and
Color Gray
Height 1.26 "
Width 1 "
Depth 0.67 "
Heat Stabilized No
Net Weight 1.76 lbs
Gross Weight 1.92 lbs