LWC50-H25-L
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LWC50-H25-L

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

LWC50-H25-L

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
LWC50-H25-L Latching Wire Clip
MFG Item Number
LWC50-H25-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
LWC50-H25-L
LWC50-H25-L Latching Wire Clip

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Manufacturer Part Number LWC50-H25-L
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Description Latching wire clip, push barb mount, .50 12.7mm bundle, natural, standard package.
Mounting Push Barb
Color Natural
Height 1.25 "
Width 0.76 "
Depth 0.78 "
Heat Stabilized No
Material Nylon
Net Weight 0.44 lbs
Gross Weight 0.48 lbs