LWC50-H25-T
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LWC50-H25-T

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

LWC50-H25-T

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
LWC50-H25-T Wire Clip, Natural, PA 6.6,
MFG Item Number
LWC50-H25-T
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
LWC50-H25-T
LWC50-H25-T Wire Clip, Natural, PA 6.6,

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Manufacturer Part Number LWC50-H25-T
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Description Latching wire clip, push barb mount, .50 12.7mm bundle, natural, bulk package.
Mounting Push Barb
Color Natural
Height 1.25 "
Width 0.76 "
Depth 0.78 "
Heat Stabilized No
Net Weight 1.705 lbs
Gross Weight 1.84 lbs