LWC75-H25-L14
Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LWC75-H25-L14

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series

LWC75-H25-L14

Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
LWC75-H25-L14 Wire Clip, Gray, PA 6.6, P
MFG Item Number
LWC75-H25-L14
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Item #
LWC75-H25-L14
LWC75-H25-L14 Wire Clip, Gray, PA 6.6, P

Adhesive Back Clips and Clamps Series Information

Specifications

Specifications
Manufacturer Part Number LWC75-H25-L14
Manufacturer Panduit
Product Series Adhesive Back Clips and Clamps
Family Series Panduit Cable Tie Mounts, Adhesive Back Clips and Clamps Series
Description Panduit LWC75-H25-L14 Latching Wire Clips with push barb style mounts, route and secure cords and cables. The convenient releasable latch allows you to reconfigure and reuse multiple times. The rubber-based adhesive provides a strong and reliable bond
Mounting Push Barb
Color Gray
Height 1.45 "
Width 0.87 "
Depth 0.97 "
Heat Stabilized No
Material Nylon
Net Weight 0.66 lbs
Gross Weight 0.66 lbs