Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LX1D8F7

Square D Relays

LX1D8F7

Square D Relays
TeSys D Contactor Coil, 110V AC
Item Number
LX1D8F7
MFG Item Number
433727
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
LX1D8F7
TeSys D Contactor Coil, 110V AC

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 433727
Description TeSys D Contactor Coil, 110V AC 50/60 Hz for 115 & 150 A Contactor
Type Magnet Coil
Coil Voltage 110 V
Current Rating 110-150 A
Net Weight 0 lbs
Gross Weight 0 lbs