Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LX1FJ500
CONTACTOR COIL 500VAC IEC
This item cannot be canceled or returned
Description
CONTACTOR COIL 500VAC IEC
Specifications
Specifications
| Family Series |
Square D Contactors |
| Manufacturer |
Square D |
| Manufacturer Part Number |
LX1FJ500 |
| Description |
CONTACTOR COIL 500VAC IEC |
| Type |
Coil |
| Net Weight |
2.22 lbs |
| Gross Weight |
2.535 lbs |
LX1FJ500
Square D Contactors