Series Information
| Manufacturer Part Number | LX7929 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/5 HP, 1200 RPM, 42Y |
| Type | Permanent Split Capacitor |
| Horsepower | 1/5 hp |
| Kilowatts | 0.2 kW |
| Speed | 1,075 RPM |
| RPM | 1,075 RPM |
| Number of Poles | 6 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 42Y |
| AC Voltage | 208-230 VAC, 220 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Air Over |
| Current Rating | 1.1 A |
| Overload Protection | Automatic |
| Net Weight | 0 lbs |
| Gross Weight | 8.17 lbs |