Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LX9FF127
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Square D Contactors |
| Manufacturer |
Square D |
| Manufacturer Part Number |
LX9FF127 |
| Description |
Coil, 120-127V, 40-400HZ |
| Type |
Coil |
| For Use With |
TeSys Series |
| Net Weight |
1.085 lbs |
| Gross Weight |
1.21 lbs |
LX9FF127
Square D Contactors