Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LX9FF220
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Square D Contactors |
| Manufacturer |
Square D |
| Manufacturer Part Number |
LX9FF220 |
| Description |
Coil, 220Volt |
| Type |
Coil |
| For Use With |
TeSys Series |
| Net Weight |
1.02 lbs |
| Gross Weight |
1.145 lbs |
LX9FF220
Square D Contactors