Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LXC5A33 IMO Limit Switches, Limit Switch Compact Steel Lever 3x3x125
LXC5A33 IMO Limit Switches, Limit Switch Compact Steel Lever 3x3x125
This item cannot be canceled or returned
Description
Limit Switch Compact Steel Lever 3x3x125
Specifications
Specifications
| Manufacturer Part Number |
LXC5A33 |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Limit Switch Compact Steel Lever 3x3x125mm NO+NC Snap Action Plastic Body 2 x PG13.5 Entry |
| Actuator Type |
Adjustable Rod Lever |
| Contacts |
2NO/2NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
PG 13.5 |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, cULus |
| Material |
Technopolymer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LXC5A33
IMO Limit Switches