Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LXC7A01 IMO Limit Switches, Limit Switch Compact Piston Plunger NO+N
LXC7A01 IMO Limit Switches, Limit Switch Compact Piston Plunger NO+N
This item cannot be canceled or returned
Description
Limit Switch Compact Piston Plunger NO+N
Specifications
Specifications
| Manufacturer Part Number |
LXC7A01 |
| Manufacturer |
IMO |
| Family Series |
IMO Limit Switches |
| Description |
Limit Switch Compact Piston Plunger NO+NC Overlapping Plastic Body 2 x PG13.5 Entry |
| Actuator Type |
Plunger |
| Contacts |
2NO/2NC |
| Contact Rating |
Rating @ 125 VDC: 1.1 A |
| Connection Type |
Screw Terminals |
| Conduit Fitting |
PG 13.5 |
| Hazardous Location |
No |
| Indicator |
No |
| Approvals |
CE, cULus |
| Material |
Technopolymer |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LXC7A01
IMO Limit Switches